Wheel balancer
Wheel balancer, others
WHLBALN-BIKE-ADAPT-KIT-3-SHAFT
Register now and access more than 125,000 products
Product weight (per item) | 7.000 kg |
Max. rim width | 558.8 мм |
Min./max. rim diameter | 304.8-558.8 mm |
Nominal voltage | 220 V |
Type of vehicle | Motorbike |
Automatically applies rim data | All |
Datasheets (0)
Certificates/ Documents (0)