Coolant Plus
Radiator anti-freeze Plus
CL-PLUS-IAT-PREMIX-PINK-5LTR
Register now and access more than 125,000 products
Properties:
- Free from silicates, nitrites, phosphates, amines
- For use in petrol and diesel engines
- Protects the entire cooling system from frost
- Prevents rusting
- Can be diluted with water
- Can also be used for aluminium radiators and solid aluminium engines
- Colour: violet/purple
To be stored only in air-tight containers. Galvanised containers are not recommended. Do not mix with other types of coolant. Mix only with G30 standard.
Observe the vehicle manufacturer’s data!
Datasheets(X)
The product meets approval for the following vehicle manufacturers:
Volkswagen / AUDI / SEAT / Skoda/ Lamborghini / Bugatti / Porsche / Bentley in accordance with VW TL 774 F; Opel / GM / Vauxhall / Saab in accordance with GM 6277M (GM B 040 106); Ford / Jaguar / Land-Rover from
Model year 99 (WSS - M 97 B44D ) MAN 324 SNF; Zeppelin, Caterpillar (ASTM - D4985)
Drain coolant completely and flush radiator through with pure water. Pour the required quantity of Würth radiator anti-freeze concentrate (according to the table) into the radiator and top up with water (observe the filling quantity data of the vehicle manufacturer). Run the engine briefly.
Product weight (per item) | 5320 g |
Density/conditions | 1.02 g/ml / at 20°C |
Weight of content | 5320 g |
Colour | Pink |
Chemical basis | Ethylene glycol |
Contents | 5 l |
Shelf life from production/conditions | 24 Month / at room temperature, in the original container |