For detailed information, other images and documents, please select individual articles from the following table.
Coolant Plus
Environmentally friendly radiator antifreeze With corrosion and frost protection For summer and winter use in the cooling circuit of internal combustion engines
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features:
- Silicate-free Nitrite-free Phosphate-free Amine-free
- For use with gasoline and diesel engines
- Protects the entire cooling system from freezing
- Prevents rust
- Can be diluted with water
- Can also be used with aluminum radiators and aluminum engines
- Colour: Pink
Store in a tightly closed container only Zinc containers are not recommended Do not mix with other types of coolants Mix with G30 standard coolant only
Follow the information specified by the vehicle manufacturer
This product is certified by the following car manufacturers:
Volkswagen / AUDI / SEAT / Skoda / Lamborghini / Bugatti / Porsche / Bentley according to the VW TL 774 F standard; Opel / GM / Vauxhall / Saab according to the GM 6277M standard (GM B 040 106); Ford / Jaguar / Land-Rover from
Model year 99 (WSS - M 97 B44D ) MAN 324 SNF; Zeppelin, Caterpillar (ASTM - D4985)
Drain all coolant and flush the radiator with clean water Pour the required amount of Würth concentrated radiator antifreeze into the radiator and top up with water. Run the engine for a while.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!