Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Workshop trolley CONTEMPORARY ECO
Workshop trolley CONTEMPORARY ECO - 1
Workshop trolley CONTEMPORARY ECO - 2
Workshop trolley CONTEMPORARY ECO - 3
Workshop trolley CONTEMPORARY ECO - 4
Workshop trolley CONTEMPORARY ECO - 5
Workshop trolley CONTEMPORARY ECO - 6
Workshop trolley CONTEMPORARY ECO - 7
Workshop trolley CONTEMPORARY ECO - 8

For detailed information, other images and documents, please select individual articles from the following table.

Workshop trolley CONTEMPORARY ECO

Solid workshop trolley with practical details for mobile use in the workshop

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

Specification:


  • Overall body size(Incl. handle & wheels): 1017×758×450mm(H×W×D)

  • Total loading capacity: 400kg

  • Solid sheet steel design

  • Thickness of the materail: 1.0mm for the body, 0.8mm for the drawers

  • Powder coated, sand finish body in RAL3000, drawers in 700


Design:


  • Central locking

  • Sturdy oval shaped side handle

  • Aluminum drawer pulls.

  • With 45mm Ball-bearing drawer slides, loading capacity 30kg per drawer

  • 2 fixed wheels and 2 swivel wheels with brakes

  • Inside drawer dimensions suitable for TOOL system tool assortments

  • Side walls with hole pattern for accessory parts, also suitable for hooks and holders from our line of perforated plates

  • Individual drawer with Auto return function
Notice

Delivery scope without tool sets.