Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
Sort by
9 articles with 9 variations found
21-piece in system box, assembly drill for quick working in steel, tip angle 130°.
135-piece in system box, assembly drill for quick working in steel and stainless steel, tip angle 130°.
Cold-formed assembly drill bit for working in steel, tip angle 118°, 19 pieces
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
19 pieces TiN head coated steel precision drill bit for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm²
19-piece in system box, assembly drill for quick working in steel & stainless steel, tip angle 130°
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron. Available in the ORSY® system cassette.
155-piece in system box, TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.