Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Twist drill assortment HSS DIN 338, type RN 130°, 91 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill assortment HSS DIN 338, type RN 130°, 91 pieces

Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

20 % lower infeed force compared to conventional drill bits as well as quicker progress and a gentler way of working


Optimised drill-point cross thinning



Precise drilling without centring, even on curved surfaces


Optimised split point



Ideal for core drill holes


Very precise point grinding for precise boreholes



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits


Vaporised surface