For detailed information, other images and documents, please select individual articles from the following table.
Spiral-flute stepped drill bit for plastic sheets HSS
Specifications for electricians
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For drilling holes for cable gland fittings, pipes or electrical conduits
- With straight grooves
- With two ground cutting edges
- To drill and enlarge holes in sheet metal up to 4 mm thick and plastic (for example in junction boxes)
- Shank with non-slip facets
- Diameter indicated by laser cut
- Self-drilling
- Centre, drill and countersink in a single operation
- Proper lubrication with eco-friendly cutting oil or cutting paste lengthens the cutters' service life
- Metric measurements: 10.5-12.5-14.5-16.5-18.5-20.5-23.5-25.5-30.5-32.5-38.5-40.5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!