Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
O-ring, inch, NBR 70, (2.9-23.4), 1050 pieces in system case 4.4.1.
NBR 70, diameter 3-24 mm
Aluminium
O-ring, inch, NBR 70, (25-43.82)
O-ring, metric, NBR 70, dia. 25-42 mm, 330 pieces for system case 4.4.1.
Solid copper
Compact and versatile workshop trolley with numerous practical details
Compact, lightweight and durable ratchet driver with speed regulation
Special cleaning foam with anti-static additive for the entire vehicle interior
Quick Action System: Connection takes only a few seconds, continuous and stable air flow
Acrylic paint spray designed to ensure an excellent finish. Suitable for use on interior and exterior parts.
Flexible shaft for versatile applications
Ensures long-lasting protection, preservation and insulation of vehicle exterior and interior plastic, rubber and metal parts; good lubricating properties
Asymmetrical housing, smooth, embossed band interior and rounded edges