Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Compressed-air filter / Regulator Semi-automatic
Compressed-air filter / Regulator Semi-automatic - 1
Compressed-air filter / Regulator Semi-automatic - 2

For detailed information, other images and documents, please select individual articles from the following table.

Compressed-air filter / Regulator Semi-automatic

Regulates the pressure and retains the humidity of the compressed air system and increases the performance and service life of pneumatic tools

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

Semi-automatic drain


Similar to a check valve: it is closed when pressure is applied and opens when pressure is removed.



No flow loss and no problems with leaks


No double nipples required for connection.



Easy mounting


Wall bracket included.



Minimal space requirement


Block design.



High degree of cleaning of the compressed air


With 5 μm filter element



Precise adjustment of the working pressure


From 0.5 to 10 bar



Lockable pressure regulator


Fixes the set working pressure

Notice
  • Observe the correct installation of the air intake as indicated on the device.

  • The unit must to be installed vertically with the plastic containers turned down to ensure the proper operation.

  • Before removing the cup, make sure there is no air pressure in the unit.