W-MAX HIGH-TEMPERATURE PAINT SPRAY

For detailed information, other images and documents, please select individual articles from the following table.

W-MAX HIGH-TEMPERATURE PAINT SPRAY

Acrylic paint spray for application in places subject to high temperatures. Dries quickly and leaves an excellent finish. Recommended for use on metal surfaces subject to temperatures up to 250 °C, withstanding peaks up to 600 °C for 5 minutes.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

  • Applied on surfaces up to 600 °C.

  • High thermal resistance.

  • Made from acrylic resin.

  • Free from lead.
NoticeDo not apply in enclosed spaces or spaces with little ventilation. On cold days, we recommend leaving the parts to be painted out in the sun before painting.
For plastics and acrylics, first test on a small area to check if the paint is compatible with the substrate and check the drying time.