Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
The innovative specialist for general, wide-ranging applications in steels up to a strength of 1,200 N/mm².
Suitable for drilling holes in bricks, masonry, concrete block, and non-reinforced poured concrete (rebar)
Durable and affordable assembly drill bit For fast work in stainless and heat-resistant steel Broad range of applications in steel up to 1,000 N/mm² and cast iron
High-quality cable ties for quickly organising and bundling cables, wires etc. indoors or outdoors.
High-quality cable ties for quickly organising and bundling cables, wires etc. indoors
Multi-purpose Silicone Sealant, 280 ml
The semi-flexible sanding disc with its specialized waffle structure ensures cool grinding and prevents material discolouration.
A convenient and environmentally friendly sealing and bonding product based on MS (modified silane resin). Can be used for all kinds of glass, metals, hardware, tiles, furniture and home decoration materials.
Special cleaning foam with anti-static additive for the entire vehicle interior
10 PCs with plastic holder
Cutting disc developed to cut stainless steel and carbon steel, providing fast, accurate cuts, with excellent value for money.
13 mm Multipurpose Electric Drill Fast drilling and long service life