Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Engine oil API CI-4 MLG-7 multigrade 15W-40 MULTIGRADE 15W-40 MLG-7

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil API CI-4 MLG-7 multigrade 15W-40 MULTIGRADE 15W-40 MLG-7

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

is a high-performance product blending mineral base oils and high-quality additives. Protects both diesel and gasoline engines; Also suitable for 4-stroke diesel engines with air induction and/or turbochargers; Contains high levels of surfactants and dispersing agents to help keep engines clean and performing well under rugged conditions,


  • maintaining durability in Exhaust Gas Recirculation (EGR) engines.

  • Provides reliable wear protection;

  • Prevents sludge formation and keeps the engine clean

  • Maximum protection against corrosive wear Provides stability at low and high temperatures Features for managing and controlling soot, piston deposits, valve wear, Oxidation, foaming, and viscosity loss due to shear

  • Reduces startup issues and engine wear

  • Delivers exceptional driving performance

  • Extends oil change intervals

  • European Standard
  • API CI-4, CH-4/SL, SJ by the Department of Energy Business

  • JASO DL-0/ DH-1 '17

  • MB 228.3

  • MTU Type2

  • Volvo VDS-3/Renault RLD-2/Mack EO-N

  • Mack EO-M+

  • Cummins CES 20076/77/78

  • DDC 93K215

  • Deutz DQC III-18

  • Global DHD-1

  • ALLISON TES 439

  • ALLISON C4

  • China GB spec