Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
Multi-range saw for a precise and clean drilling pattern with low tolerances
Versatile multi-functional spray for a range of applications.
Special cleaning foam with anti-static additive for the entire vehicle interior
Self-adhesive and cold-processing bitumen-based sealing tape for reliable sealing of joints, gutters, covers, glass roofs, steel structures, roof coverings and eave and valley flashings.
Suitable for drilling holes in bricks, masonry, concrete block, and non-reinforced poured concrete (rebar)
Durable and affordable assembly drill bit For fast work in stainless and heat-resistant steel Broad range of applications in steel up to 1,000 N/mm² and cast iron
The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Acrylic paint spray designed to ensure an excellent finish. Suitable for use on interior and exterior parts.
Metal cutting table for cutting steel Plastic Aluminium copper Cast metal and stainless Has handles Lightweight, Can be used everywhere
Multi-purpose Power Nail
Multi-purpose Silicone Sealant, 280 ml
Durable and high-performance cutting disc