Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
Versatile and robust tool set, ideal for auto mechanics
Compact plastic case, ideal for mobile use, robust design, professional-quality ZEBRA® tool
This tool case is the perfect choice for portable use in particular.
Especially suitable for electric and hybrid vehicles.
Acrylic adhesive for general-purpose gap filler
Acrylic paint spray designed to ensure an excellent finish. Suitable for use on interior and exterior parts.
Resists aging, weathering and thermal cycling without hardening, shrinking or cracking. The product is low odor, non-corrosive with resistance to oil, shop fluids, and vibration.
Acrylic paint spray for application in places subject to high temperatures. Dries quickly and leaves an excellent finish. Recommended for use on metal surfaces subject to temperatures up to 250 °C, withstanding peaks up to 600 °C for 5 minutes.
The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
Used to seal thread connections
Assembly drill bit for working in stainless steel (5xD)
For tile joints subject to medium stresses, for indoor and outdoor use
With automatic blade locking for convenient one-hand operation