Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

ERGOPOWER SATURN
ERGOPOWER SATURN - 1
ERGOPOWER SATURN - 2
ERGOPOWER SATURN - 3
ERGOPOWER SATURN - 4
ERGOPOWER SATURN - 5
ERGOPOWER SATURN - 6

For detailed information, other images and documents, please select individual articles from the following table.

ERGOPOWER SATURN

Powerful COB LED with USB-A output

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

High flexibility through 2 hidden hooks at back side.



Handle can be rotated 360°and 180 °in 2 different directions.



Strong magnet at the bottom to attach metal surface.



One USB-A output as a power bank for emergency.



Continuous and stable lumen output(500lm) upon 2600mah Battery.



2 step output for main light(4W), and with top light also(2W)


  • Main light: 500lm(2hrs)/200lm(5hrs)

  • Top light: 180lm(6hrs)


IP54/IK07

Noticewith USB-C cable only