Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Rechargeable LED Hand Lamp Ergopower COB
Rechargeable LED Hand Lamp Ergopower COB - 1
Rechargeable LED Hand Lamp Ergopower COB - 2
Rechargeable LED Hand Lamp Ergopower COB - 3
Rechargeable LED Hand Lamp Ergopower COB - 4
Rechargeable LED Hand Lamp Ergopower COB - 5
Rechargeable LED Hand Lamp Ergopower COB - 6

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED Hand Lamp Ergopower COB

Hand lamp with COB LED

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

Exclusive Wurth design



IP65 protection against water and dust


Two-component housing with excellent grip



High flexibility


Two hooks for high flexibility



Comfortable use


  • Strong belt holder

  • Wrist strap


Main light 3 W COB LED, spot light 1 W LED



Flashlight function


Spot light above the lamp head



Spot light, main light, off


Switch mode



Lamp head can be swivelled 160°



Battery charging status


One indicator light




Strong magnet on the bottom of the light



Short charging time, long light duration


Latest lithium-ion battery technology

Notice

Li-Ion battery: 3.7 V, 2,200 mAh, 8.14 Wh