Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Rechargeable LED Hand Lamp Ergopower Boost
Rechargeable LED Hand Lamp Ergopower Boost - 1
Rechargeable LED Hand Lamp Ergopower Boost - 2
Rechargeable LED Hand Lamp Ergopower Boost - 3
Rechargeable LED Hand Lamp Ergopower Boost - 4
Rechargeable LED Hand Lamp Ergopower Boost - 5

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED Hand Lamp Ergopower Boost

Powerful LED hand lamp with additional boost mode

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

Exclusive Wurth design



Two-component housing with good grip



IP65 protection against water and dust



High flexibility


One hook



Wrist strap



Main light 10W SMD LED, spot light 3W LED



Flashlight function


Spot light above the luminaire head



Spot light, main light, off


Switch mode



Additional boost mode for a luminous flux of 1,000 lumens



Luminaire head can be swiveled by 160°



Strong magnets


Two magnets on the back side and one on the bottom of the light



Battery charging status


Four indicator lights



Charging via USB- C



Short charging time, long light duration


The latest lithium-ion battery technology

Notice

Li-Ion battery: 3.7 V, 4,400 mAh, 16.28 Wh