Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
Plastic tray for universal use
For 5 l and 10 l plastic canisters
Ideal for transferring oil, coolant, screenwash etc.
For simple processing of solvent-containing products from canisters or drums
850-watt compact grinder Ideal for cutting thin materials and precision grinding.
Resists aging, weathering and thermal cycling without hardening, shrinking or cracking. The product is low odor, non-corrosive with resistance to oil, shop fluids, and vibration.
Suitable for drilling holes in bricks, masonry, concrete block, and non-reinforced poured concrete (rebar)
Assembly drill bit for working in stainless steel (5xD)
Made of soft polyvinyl chloride (PVC) film as the base material and coated with rubber pressure sensitive adhesive.
Impact drill bit with the features of a hammer drill bit. A versatile alternative on drilling in concrete, masonry, sand-lime brick and natural bricks.
Simply suitable for hook, pin, bayonet arms
Versatile multi-functional spray for a range of applications.
13 mm Multipurpose Electric Drill Fast drilling and long service life