Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Hammer drill bit SDS-PLUS 2 cutters SDS-PLUS

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit SDS-PLUS 2 cutters SDS-PLUS

Suitable for drilling holes in bricks, masonry, concrete block, and non-reinforced poured concrete (rebar)

See product details

Available in 29 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +66 2170 5099

Prices for customers after login

SDS-Plus shank


Two round grooves for axial fastening and two wedge grooves for optimal torque transfer Suitable for rotary hammers up to 5 kg



Excellent drilling properties


Provides good hole geometry For mechanical anchors requiring precise and smooth hole diameters



Ensures smooth drilling


Tungsten carbide tip channels dust away for optimal drilling



Increased durability


Robust carbide elements and reinforced sections ensure higher durability



High fracture resistance


Core reinforcement of the drill bit increases durability



2-flute U-shape design


Efficient dust removal and standard service life



Precise drilling properties


Provides excellent hole geometry for dowels and anchors

Notice
  • Drilling through rebar requires approval from structural engineer

  • For long drill bits pre-drill using a short bit of the same diameter