Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Exclusively for business customers
More than 10,000 products
Quick service
Cash payment
To order please add Line : @wuerth or Tel.02 170 5099
Multi-purpose Silicone Sealant, 280 ml
Durable and affordable assembly drill bit For fast work in stainless and heat-resistant steel Broad range of applications in steel up to 1,000 N/mm² and cast iron
Suitable for drilling holes in bricks, masonry, concrete block, and non-reinforced poured concrete (rebar)
13 mm Multipurpose Electric Drill Fast drilling and long service life
The SMART model electric drill has an input power of 450 watts and a maximum speed of 3000 revolutions per minute. Ideal for precise drilling in steel and softwood Weighing only 1.5 kilograms Make it convenient and flexible to use.
Synthetic resin-bonded, fibre-reinforced standard rough grinding disc with very good performance values.
850-watt compact grinder Ideal for cutting thin materials and precision grinding.
Cutting disc developed to cut stainless steel and carbon steel, providing fast, accurate cuts, with excellent value for money.
Special cleaning foam with anti-static additive for the entire vehicle interior
High-quality cable ties for quickly organising and bundling cables, wires etc. indoors
Made of soft polyvinyl chloride (PVC) film as the base material and coated with rubber pressure sensitive adhesive.