For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch socket wrenches Assortment of 33 pieces
Hexagon, short shape, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Comprehensive assortment of 33 pieces in a sturdy metal box
- This assortment provides a comprehensive selection of high-quality basic equipment for the workshop and for mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Matching sockets and bits for almost any screw
- The 1/4 inch assortment includes 12 sockets with widths across flats from 4 to 14 mm and an adapter with quick-change chuck for the 15 bits
- The short bits are suitable for most screw types: PH, slotted, hexagon socket and TX
- This means that almost all screw connections are possible
Powerful and efficient tightening
- The rigid extension can be used to transfer force directly
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing allows quick and fatigue-free tightening or loosening of the screws
- The swivel base is used to easily switch between clockwise and anti-clockwise rotation
Extremely high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the tools reduces costs for replacement and storage
- Supplied in a metal box and a high-quality foam insert with clamping effect
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!