Fintan S3 safety boots
Safety boots S3 Fintan
BOOT FINTAN S3 BLACK 44









Register now and access more than 125,000 products
- Breathable leather, technical inserts
- Mesh lining
- Steel protective toe caps, steel puncture protection
- Non-slip PU outsole SRC, comfort width 11 (wide fit)
- Approx. 635 g per shoe in size 42
Colour | Black |
Size | 44 |
Material of shoes upper | Embossed leather |
Safety category | S3 |
Standards | SRC |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)