Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Impact wrench, pneumatic

IMPSCRDRIV-PN-STANDARD-3,98CFM-1/2INCH

Art.-no. 07037460

EAN 4050641028136

Individual price display after login
Impact wrench, pneumatic

Art.-no. 07037460

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

1/2 inch pneumatic impact wrench

Tool holding device

1/4-inch external square

Max. releasing torque

1054.0 Nm

Sound-pressure level

96.0 dB

Operating pressure

90.0 psi

Weight of machine

2.6 kg

Min. hose inner diameter

10 mm

Air consumption

3.98 Cubicfeet/minute

Length x width x height

180 x 64 x 195 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information