Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Engine oil API CI-4 MLG-7 multigrade 15W-40 MULTIGRADE 15W-40 MLG-7

ENGOIL-ENCH-MLG7-15W-40-(6+1LTR)

Art.-no. 0897000016

EAN 4099618039485

Individual price display after login
Engine oil API CI-4 MLG-7 multigrade 15W-40 MULTIGRADE 15W-40 MLG-7

Art.-no. 0897000016

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

is a high-performance product blending mineral base oils and high-quality additives. Protects both diesel and gasoline engines; Also suitable for 4-stroke diesel engines with air induction and/or turbochargers; Contains high levels of surfactants and dispersing agents to help keep engines clean and performing well under rugged conditions,


  • maintaining durability in Exhaust Gas Recirculation (EGR) engines.

  • Provides reliable wear protection;

  • Prevents sludge formation and keeps the engine clean

  • Maximum protection against corrosive wear Provides stability at low and high temperatures Features for managing and controlling soot, piston deposits, valve wear, Oxidation, foaming, and viscosity loss due to shear

  • Reduces startup issues and engine wear

  • Delivers exceptional driving performance

  • Extends oil change intervals

  • European Standard
  • API CI-4, CH-4/SL, SJ by the Department of Energy Business

  • JASO DL-0/ DH-1 '17

  • MB 228.3

  • MTU Type2

  • Volvo VDS-3/Renault RLD-2/Mack EO-N

  • Mack EO-M+

  • Cummins CES 20076/77/78

  • DDC 93K215

  • Deutz DQC III-18

  • Global DHD-1

  • ALLISON TES 439

  • ALLISON C4

  • China GB spec
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For heavy-duty turbocharged or naturally aspirated diesel engines in on-road and off-road use;

  • suitable for engines with Diesel Particulate Filters (DPF) or Exhaust Gas Recirculation (EGR)

  • suitable for common-rail diesel engines

Contents

7 l

Type of oil

Mineral

Viscosity grade

15W-40

Approved for engine oils

API CI-4

Shelf life from production

60 Month

Density

0.8750 g/cm³

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / keep away from heat, sparks and flames. Store in the closed original container, in a well ventilated place, at a temperature not exceeding 35°C.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information