Charger 10S 8 A W-MAX
Charger 10S 8 A W-MAX
CHRG-(DCM-FC)-8.0A-FASTCHRG-(W-MAX)
Register now and access more than 125,000 products
Datasheets(X)
Input voltage | 240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 8 A |
Cable length | 1.5 м |
Length | 28 см |
Width | 21 см |
Height | 8 см |
Max. output voltage | 21.5 V |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 172 W |
Max. input voltage | 240 V/AC |
IP protection class | IP 65 |
Min./max. temperature conditions | -10 to 40 °C |
Max. temperature conditions | 40 °C |
Min. temperature conditions | -10 °C |
Product weight (per item) | 1.035 кг |
Plug type | C |
Nominal voltage | 18.5 V |
Output voltage | 21.5 V |