Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 100,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Air tool fittings 1500 Series

Quick-action coupling w/ male thread, series 1500
CUPL-QCKACTION-PN-S1500-BSPT-ET3/8IN

Art.-no. 0699113810
EAN 4053479022642

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Quick Action System: Connection takes only a few seconds, continuous and stable air flow

High air flow rate of up to 1,950 liters/minute (69 cubic feet/minute) and maximum operating pressure of 16 bar (232 psi).


Enables optimum compressed-air supply and output utilization of compressed-air consumers. This results in increased productivity and decreased energy costs.



Ergonomically designed locking bush.


Ensures a secure grip and prevents slipping off.



Low coupling force enables one-handed operation.


Only minimal force required for simple, fast, safe coupling and decoupling.



Air-tight connections.


Low energy consumption and high level of efficiency.



Hardened steel nipples and locking bushes.


For max. loadbearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanized.


High corrosion resistance and protection, even under demanding conditions.

Notice
  • Series 1500 fittings comply with the Asian standard and have a nominal diameter of 7.5 mm.

  • Euro profiles are compatible with the 2000 Series.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Professional use in compressed air systems in mechanical and tire workshops, bodyshops, metalworking and carpentry

Outer diameter (D)

23 mm

Width across flats (SW)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information