Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 100,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Bag

Bag
SEA-BAG-READYFW-WURTH

Art.-no. 0WAG002881
EAN 4065746534277

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

25 cm

Width

10 cm

Height

35 cm

Material

100% polyester

Gross weight

300 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information