Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

1/2 inch impact socket wrench insert

1/2 inch impact socket, hex with magnet
IMPSKT-1/2IN-LONG-SLEV-WS21-MAGN

Art.-no. 071413221
EAN 4052703361854

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Integrated spring and retaining magnet for gentle installation of alloy wheel rims

Long version with colour coding system



Standard: DIN 3121/ ISO 1174



Surface: Forged, burnished



Drive: 1/2 inch square socket, hole for locking pin and groove for O-ring



Tip: For hexagon head



Spring with retaining magnet


Magnet ensures secure retention of nuts and screws, maximum positive locking due to length adjustment



Plastic sleeves


Prevents damage to paint on aluminium rims

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSizes 17, 19, 21 for the most common vehicle models, size 22 e.g. for Opel/Vauxhall Insignia

Drive

1/2 inch

Drive type

Internal square

Width across flats

21 mm

Tip type

For outer hexagon

Length (L1)

85 мм

Socket wrench external diameter (D1)

29.5 мм

Socket wrench depth (t)

20 мм

Sleeve inside diameter (d2)

28 мм

Sleeve outside diameter (d3)

31 мм

Material

Steel

Surface

Burnished

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information