Twist Drill bits HSS ASME B94.11M TYPE RN
Twist drill HSS ANSI type RN 118°
DRL-TWST-MET-ANSI-HSS-SKC-D11/32IN
Register now and access more than 125,000 products
Quick drilling
- Web thinning ensure less friction during drilling and therefore less feed force needed.
- The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly
Self-centering
The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.
Datasheets(X)
Steel
Material to be processed | Steel |
Standard / drilling depth | ANSI B 94.11M / 6xD |
Diameter (Ø) | 11/32 in |
Length (l1) | 4 3/4 in |
Chip flute length (l2) | 3 7/16 in |
Shank style | Cylindrical |
Surface | Plain |
Cutting material | HSS |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Bore hole quality (point system) ( ) | 2 of 4 points |
Versatility (points system) | 2 of 4 points |
Drilling behaviour (point system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for upright drilling machine (points system) | 1 of 4 points |
Self-centring | Yes |