Zinc spray W-MAX
ZNSPR-(W-MAX)-GREY-400ML
Art.-no. 5982111850
EAN 4068362463303
Register now and access more than 125,000 products
Datasheets(X)
Contents | 400 ml |
Chemical basis | Zinc in inorganic-organic matrix |
Colour | Zinc, bright, Iron grey, metallic |
Min. curing time | 2 h |
Fully hardening/curing conditions | Depending on: coat thickness, substrate, temperature and humidity |
Resistance in salt-spray test | 100 h |
Max. temperature resistance | 325 °F |
Dust-drying time | 15 min |
Dry layer thickness (first back-and-forth motion) | 50 µm |
Purity rating zinc | 53 % |
Coating thickness | 70 µm |
Recoatable/Can be painted over | Conditional, preliminary testing required |
Grip strength conditions | depending on room temperature and layer thickness |
Substrates with good adhesion | Steel, Zinc plated steel |
Min./max. grip strength | 20 min-30 min |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | cool and dry storage area, no exposure to sunlight and weather conditions |