Wheel balancer
Wheel balancer, others
WHLBALNR-LASER-POINTER-AUTO-BRAKE
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 102.000 kg |
Max. rim width | 508 мм |
Min./max. rim diameter | 304.8-609.6 mm |
Wheel guard | Yes |
Tyre inflator | No |
Vibration control system | Yes |
Clamping device | Mechanical |
Nominal voltage | 220 V |
Type of vehicle | Passenger car and commercial vehicle |
Display | LED |
Brake | automatically |
Automatic turning to weight position | Automatically both |
Wheel lift | No |
Drive for balance unit | Motor |
Automatically applies rim data | All |