Wheel balancer
Wheel balancer, others
WHLBALNR-DIGITAL-AUTO-TRUCK/BUS
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 267.000 kg |
Max. rim width | 510 мм |
Min./max. rim diameter | 304.8-609.6 mm |
Radial run-out measurement | No |
Wheel guard | Yes |
Tyre inflator | No |
Vibration control system | Yes |
Clamping device | Mechanical |
Nominal voltage | 230 V |
Type of vehicle | Passenger car, truck, bus |
Display | Digital |
Automatic turning to weight position | Automatically both |
Wheel lift | Yes |
Drive for balance unit | Motor |
Automatically applies rim data | All |