Twist drill bit HSCo DIN 338 type RN
Twist drill bit HSCo DIN 338 type RN bronze
DRL-TWST-MET-DIN338-HSCO-SK-D8,0MM



Register now and access more than 125,000 products
- Thinned drill bit (helical edge)
Datasheets(X)
Stainless steel, steel
Material to be processed | Stainless steel |
Standard / drilling depth | DIN 338 / 5xD |
Diameter (Ø) | 8.00 мм |
Length (l1) | 117 мм |
Chip flute length (l2) | 75 мм |
Shank style | Cylindrical |
Surface | Vaporised |
Cutting material | HSCo |
Angle of the tip | 130 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!