Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Twist Drill bits HSS ASME B94.11M TYPE RN

Twist drill HSS ANSI type RN 118°
DRL-TWST-MET-ANSI-HSS-SKC-D21/64IN

Art.-no. 0617842164
EAN 4058794089912

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed.

  • The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Steel

Material to be processed

Steel

Standard / drilling depth

ANSI B 94.11M / 6xD

Diameter (Ø)

21/64 дюйм

Length (l1)

4-5/8 дюйм

Chip flute length (l2)

3-5/16 дюйм

Shank style

Cylindrical

Surface

Plain

Cutting material

HSS

Service life (points system)

3 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system) ( )

2 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

2 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for cordless drills (points system)

2 of 4 points

Suitable for upright drilling machine (points system)

1 of 4 points

Self-centring

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information