Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Twist Drill bit HSCO ASME B94.11M TYPE RN

Twist drill bit HSCo ANSI type RN bronze REDSTRIPE
DRL-TWST-MET-ANSI-HSCO-SK-D5/64INCH

Art.-no. 0617940564
EAN 4099618297274

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.

Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed.

  • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly.

  • Highly efficient chip removal


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting



Good cutting performance


Cutting material HSCo (M35) contains 5% cobalt provides higher heat resistance and hardness for meeting tough requirements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Steel & stainless steel

Material to be processed

Stainless steel

Standard / drilling depth

ANSI B 94.11M / 6xD

Diameter (Ø)

5/64 in

Length (l1)

2 in

Chip flute length (l2)

1 in

Shank style

Cylindrical

Surface

Vaporised

Cutting material

HSCo

Angle of the tip

130 Degree

Service life (points system)

3 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system) ( )

2 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

3 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for cordless drills (points system)

2 of 4 points

Suitable for upright drilling machine (points system)

1 of 4 points

Self-centring

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information