Super RTV silicone adhesive and sealing compound tube
SILSEAL-HTEMP-(SUPER-RTV)-GREY-70ML
Art.-no. 0893321670
EAN 4058794515183
Register now and access more than 125,000 products
- Very good chemical resistance
- Can also be used in critical areas in which the seal comes into contact with various liquids
- Outstanding resistance to engine oil and transmission oil, refrigerant and anti-freeze agent. Non-acidic hardening system
- Non-corrosive, therefore has no negative impact on electronic components and on lambda probes
Datasheets(X)
Typical applications: Intake systems / water pumps / oil pumps / oil sumps / camshaft bearing covers / thermostat housings / front covers / gearbox covers / drive axle covers / sunroofs / doors.
Optimum adhesion to dry, clean and dust-free surfaces. The old sealant must be removed in full from the surface.
Colour | Grey |
Contents | 70 ml |
Smell/fragrance | Characteristic |
Max. short-term temperature resistance | 300 °C |
Density | 1.28 g/cm³ |
Min. skin-formation time | 7 min |
Full curing speed | 0.01 m/s |
Min. tensile strength | 0.01 N/mm² |
Heat conductance λ | 0.002 J/(m*s*K) |
Heat conductance λ conditions | at 20°C |
Coefficient of thermal expansion | 210 1/K |
Dielectric strength | 16 kV/mm |
Dielectric strength conditions | in accordance with ASTM D-149 |
Relative permittivity | 2.8 |
Conditions for relative permittivity | 1 MHz, ASTM D-150 |
Shelf life from production | 24 Month |
Loss factor | 0.002 |
Loss factor conditions | 1 MHz, ASTM D-150 |
Specific volume resistivity | 10.15 Ohm/cm |