Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Steel sprayer

Compressed air sprayer
SPRR-CA-(K-887)-BLUE-4HOLES-M14

Art.-no. 9500000063

EAN 4046777590234

Individual price display after login
Steel sprayer

Art.-no. 9500000063

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Portable device with internal plastic container for spraying non-harmful liquids, cleaning agents etc.
  • The internal plastic coating insulates the tank against chemicals and prevents oxidation and rust formation

  • The container is made of painted steel and has been tested and certified up to an operating pressure of 8 bar

  • Functions independently once the pressure is reached, meaning work can be carried out without the compressed air hose

  • Equipped with a safety valve calibrated to 8 bar

  • Fine atomiser: the very small spray particles enable uniform surface coverage (see photo)

  • Rotating bushing prevents the tube from twisting

  • Supplied in cardboard box incl. rod and spray gun
Notice

The spraying devices have been designed and manufactured to disperse water, neutral detergent solutions (pH=7) and non-aggressive and/or non-corrosive liquids


Always check the biodegradability and aggressiveness of the products used


The device must not be used with flammable liquids (alcohol, solvents, petrol etc.), oxidising agents (oxygen) or flammable gases


The device must not be used to clean animals, electric motors or hot surfaces


Safety devices and components that are permanently screwed to the assembly (funnel, safety valve, pressure regulator and all devices firmly attached to the funnel) must not be removed or maintained

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1150.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information