Spray adhesive
Spray adhesive
SPRADH-3M-SPRAY-77-400ML



Register now and access more than 125,000 products
Permanent firm hold for virtually all applications
Fast-drying
- Thanks to fast hardening, working material can be loaded and processed further after just a short time
- Does not bleed through
Adjustable spray nozzle
Ideal for use in an extremely broad range of work situations
Silicone-free
- When bonding hard foam/Styrofoam, the adhesive must be applied to a small suitable area first to check compatibility, depending on the type of hard foam; wait for at least 60 minutes to check for any changes or cratering.
- Caution: Not suitable for bonding soft PVC, PVC films and particle board cutting edges. After use, turn the can on its head and spray until the valve is empty.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
Ideally suited for the automotive sector, in dealership workshops, in the construction of switch cabinets and ventilation systems, model building and industrial areas. The product can be used as a contact and assembly adhesive.
The parts to be adhered must be dry and free of dust and grease. Shake can well before use. Spray both adhesive surfaces from approx. 20–25 cm with an even, thin film and press together after a flash-off time of 5–10 minutes. Spray absorbent surfaces until they are saturated.
For more information, please refer to the technical data sheet.
Chemical basis | Synthetic rubber |
Colour | Transparent |
Density | 0.72 g/cm³ |
Min./max. processing temperature | 16 to 27 °C |
Min./max. temperature resistance | -30 to 60 °C |
Min./max. flash-off time | 10 s-20 s |
Min./max. spraying distance | 15-20 cm |
Contents | 400 ml |
Weight of content | 349 g |
Shelf life from production | 12 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!