Socket wrench blades machine mount
Socket wrench blades machine mount, others
IMPSKTWRNCH-MAGN-1/4ZO-WS8-L49MM
Art.-no. 5763176715
EAN 4056807203058
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 8 mm |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip type | Hexagon socket |
Length (L) | 49 mm |
Socket wrench external diameter (D) | 12.5 mm |