Socket wrench blades machine mount
Socket wrench blades machine mount, others
IMPSKTWRNCH-MAGN-1/4ZO-WS10-L49MM
Art.-no.
5763176717
EAN 4056807203065
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 10 mm |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip type | Hexagon socket |
Length (L) | 49 мм |
Socket wrench external diameter (D) | 14.1 мм |