Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Slide-on hinge 110°

Furniture hinge Slide-on to screw on
HNGE-SLIDON-(NI)-SCR-48/6.0-C00

Art.-no. 5986000186
EAN 4062856135080
Prices for customers after login
Slide-on hinge 110°

Art.-no. 5986000186

Prices for customers after login
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High quality slide-on hinge

Opening angle


110° opening angle for convenient cabinet usage



Hinge cup:Ø 35mm



Hinge cup hole distance:48mm



Depth of hinge cup:12.2mm



Door thickness:16-26mm



Slide-on system


Easy and convenient slide-on system for fast installation



Longevity


Industry tested standard for long life and highest reliability



Robust Design


Bigger mounting plate for robust

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Door position

Full overlay

Max. hinge pot distance

7 mm

Suitable for min./max. door thickness

16-26 mm

Material

Steel

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information