Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Silicone spray

Silicon spray
SILSPR-150ML

Art.-no. 0893221150
EAN 4046777731682

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Ensures long-lasting protection, preservation and insulation of vehicle exterior and interior plastic, rubber and metal parts; good lubricating properties
  • Plastic parts retain a high-gloss finish and do not become brittle

  • Rubber parts are protected, do not become brittle and do not freeze or stick

  • Impregnated folding roofs and hoods

  • Anti-static effect (dust-repellent)

  • Protects electrical contacts against moisture

  • Sliding roof and seat rails, seat belt rollers etc. run smoothly

  • Prevents squeaks and creaks between dissimilar materials, e.g. metal/plastic etc.

  • Serves as an installation aid, e.g. for hose connections

  • No staining
Notice

Not suitable for lubricating metal/metal constructions.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For bumpers, protective strips, plastic rails and guides, door and sealing rubbers, rubber cuffs and hoses.

Contents

0.15 l

Container

Spray can

Colour

Colourless

Chemical basis

Mineral oil

Density/conditions

0.61 g/cm³ / at 20°C

Min./max. temperature conditions

-5 to 40 °C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information