Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Acetate Silicone sealant 100%

SILSEAL-ACE-PLUS-WHITE-280ML

Art.-no. 08925721

EAN 4056807075334

Individual price display after login
Acetate Silicone sealant 100%

Art.-no. 08925721

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

280 ml Multi-purpose
  • for reliable tile joint bonding


  • Provides excellent adhesion to various surfaces,


  • chemical resistant,


  • smooth finish, and remains permanently flexible
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

"Excellent adhesion to most materials such as glass, tiles, ceramics, porcelain, and masonry; Stained, polished, or painted wood and many plastics without a primer


Users must first perform testing due to material diversity;


in some cases, adhesion can be improved by applying a primer first.

Container

Cartridge

Contents

280 ml

Chemical basis

Sauer silicones (acetate systems)

Colour

White

Continuous motion absorption

12.5 %

Shore A hardness

30

Min./max. processing temperature

-37 to 60 °C

Min./max. temperature resistance

-62 to 204 °C

Min. skin-formation time

15 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min./max. full curing speed /conditions

2-3 mm/d / 23°C and 50% relative humidity

Min. breaking elongation

300 %

Fungicidal properties

No

Shelf life from production

12 Month

Density/conditions

1 g/cm³ / at 23°C

Density

1 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information