Sealing compound Modelling clay
Sealing compound
BDYWRKSEAL-SEALINGMATERIAL-1KG
Art.-no. 0890100028
EAN 4011231819169
Register now and access more than 125,000 products
Can be moulded by hand
Can be pushed into the joint to be sealed etc.
Good adhesion
Does not shrink
Resistant to water
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For minor repairs and/or for working in hard-to-reach places (e.g. sealing cable apertures and wire apertures).
The base material must be clean, dry and free of grease. For more information, please refer to the technical data sheet.
Colour | Dark grey |
Smell/fragrance | Characteristic |
Min./max. temperature resistance | -30 to 100 °C |
Max. short-term temperature resistance | 150 °C |
Resistance against | Water |
Shelf life from production/conditions | 24 Month / at > 0°C |
Recoatable/Can be painted over | Conditional, preliminary testing required |
Conditions for temperature resistance/temperature conditions | after five minutes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!