Scissor lift for motorcycle
SCISLFT-MOTCYCL-GREY-1T
Art.-no. 0715350004
EAN 4068362694387
Register now and access more than 125,000 products
Datasheets(X)
Load capacity | 1000 kg |
Drive for lifting platform | Electro-hydraulic |
Lift height | 1200 mm |
Number of control units | 1 PCS |
Base frame | Mounting feet |
Over-ground | No |
Type of vehicle | Motorbike |
Nominal voltage | 220 V |
Colour | Anthracite grey RAL 7016 |
Platform width | 780 mm |