Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Scissor lift, cars

Scissor lift, cars, others
SCISLFT-AIR-OPERATED-BIKE-350KG

Art.-no. 9501006304
EAN 4062856365463
Prices for customers after login
Scissor lift, cars

Art.-no. 9501006304

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

350 kg

Lift height

800 mm

Number of control units

1 PCS

Base frame

Roughened

Over-ground

Yes

Compensation equipment

Mechanical

Type of vehicle

Motorbike

Nominal voltage

220 V

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information