SAE 5W-40 Engine Oil
ENGOIL-SYN-LSPI-(SAE 5W-40)-CLEAR-4LTR
Register now and access more than 125,000 products
Datasheets(X)
Contents | 4 l |
Type of oil | Fully synthetic |
Viscosity grade | 5W-40 |
Approved for engine oils | API SP |
Recommended applications for engine oils | API SP |
Shelf life from production | 36 Month |
Density | 0.8 g/cm³ |
Density conditions | at 15°C |
Pour point | -42 °C |
Shelf life from production/conditions | 36 Month / cool and frost-free storage area. Protect from direct sunlight and heat. Ensure container is tightly sealed, and store away from food |