Rotary field tester
ROTFLDTEST-DIRECTION
Art.-no. 071553 330
EAN 4038898574316
Register now and access more than 125,000 products
Datasheets(X)
Overvoltage protection category | CAT III/600 V |
Min. voltage measuring range | 60 V/AC |
Max. voltage measuring range | 400 V/AC |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
Length x width x height | 115 x 60 x 25 mm |
EN standard | 61010 |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Product weight (per item) | 421.000 g |
Standards | EN 61010 |