Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Ratchet combination wrench, metric, reversing lever

Ratchet combi wrench, metric with reverse lever
RTCHCOMBIWRNCH-SWITCHABLE-WS11

Art.-no. 071425211
EAN 4038898417019

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Design


  • Metric

Drive


  • Ring side POWERDRIV® bi-hexagon, fine-tooth 72 teeth with reversing lever for clockwise and anti-clockwise rotation

Standard


  • Max. torque in line with DIN 899

Material


  • Chromium-vanadium steel

Surface


  • Highly polished, chrome-plated

Geometry


  • Head offset 15°, ring side 15° angled, strong heads for heavy-duty applications

  • The 15º angle of the ring wrench provides more space for fingers and for overcoming obstacles
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Loosen bolts using the open end and tighten using the ratchet mechanism on the ring side.

Width across flats (SW)

11 mm

Length (L)

170 mm

Thickness of jaw (a1)

5.6 mm

Ring thickness (a2)

8.5 mm

Width of jaws (outside) (b1)

23.6 mm

External diameter of ring (d)

22.7 mm

Max. torque (F max.)

74 Nm

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information