Ratchet comb. wrench, flexible
Combi ratchet spanner, flexible, polished
RTCHCOMBIWRNCH-FLEXIBLE-WS17
ZEBRA




Register now and access more than 125,000 products
Socket end drive:
- POWERDRIV modified, bi-hex
- Finely toothed - 72 teeth, 5° angle of rotation
- Precision-manufactured socket core for smooth and safe running
- Thin design for working in the tightest spots
Flexible ratchet head:
- 180° joint
- High flexibility in mounting or loosening, especially in confined spaces
Standard: max. torque in accordance with DIN 899
Geometry:
- Straight socket end
- 15° open end position
This is a special tool that can only be loaded with a maximum torque. Therefore, the keys are only partially suitable for loosening screws.
Datasheets(X)
Loosen the screws with the open end, tighten with the ratchet mechanism on the socket end.
![]() | |
Width across flats (SW) | 17 mm |
Length (L) | 226 мм |
Thickness of jaw (a1) | 8.1 мм |
Ring thickness (a2) | 10.3 мм |
Width of jaws (outside) (b1) | 35.5 мм |
External diameter of ring (d) | 30.5 мм |
Max. torque (F max.) | 205 Nm |
Material | Tool steel |
Surface | Chrome plated |